Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 49 mm |
Logistic Weight | 10000 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 225 mm |
Width | 49 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 470000 N |
Basic dynamic load, radial - Cr | 495000 N |
Usually arrives within 14 working days