SNR NU217EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.217.EG15
See technical informationReferences
SNR:NU217
Rubix:206A3854
Manufacturer :NU.217.EG15
EAN:3413520045692



Product details : SNR NU217EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 199000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 81.01 excl. VAT
/ Each
£ 97.21 incl. VAT
- Usually arrives within 14 working days
