Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | cn |
Series | nup23 |
Cage | polyamide |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 162000 N |
Usually arrives within 14 working days