INA SL183016-A-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183016-A-C3
Rubix:238A3721
Manufacturer :0011293840030
EAN:4054364123000
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter125 mm
Width34 mm
See all Specifications

Product details : INA SL183016-A-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x125x125 mm
Logistic Weight1430 g
Inner diameter80 mm
Outer diameter125 mm
Width34 mm
Bearing Clearancec3
Sealingopen
Reference speed2470 rpm
Basic static load, radial - C0r220000 N
Basic dynamic load, radial - Cr170000 N
Show UNSPSC/ECL@SS
£ 235.53 excl. VAT
/ Each
£ 282.64 incl. VAT
  • Delivery usually within ( 7 ) days