Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Series | NJ..-E-XL-TVP2 |
Reference speed | 5800 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 99000 N |
Usually arrives within 14 working days