References
INA:SL184924-A
Rubix:238A2917
Manufacturer :0001248690000
EAN:4047643175074

Product details : INA SL184924-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x165x165 mm |
|---|---|
| Logistic Weight | 2950 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 440000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 535.67 excl. VAT
/ Each
£ 642.80 incl. VAT
- Delivery usually within ( 7 ) days
