INA SL183032-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183032-A
Rubix:238A3567
Manufacturer :0000100810000
EAN:4012802416039
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter240 mm
Width60 mm
See all Specifications

Product details : INA SL183032-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x240x240 mm
Logistic Weight8800 g
Inner diameter160 mm
Outer diameter240 mm
Width60 mm
Bearing Clearancecn
Sealingopen
Reference speed1280 rpm
Basic static load, radial - C0r800000 N
Basic dynamic load, radial - Cr540000 N
Show UNSPSC/ECL@SS
£ 961.95 excl. VAT
/ Each
£ 1,154.34 incl. VAT
  • Delivery usually within ( 7 ) days