NTN - Cylindrical Roller Bearing - NJ232
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 290x290x48 mm |
---|---|
Logistic Weight | 14845 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ200 |
Material | Steel |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 475000 N |
Usually arrives within 14 working days