References
FAG:NJ408-XL-M1-C3
Rubix:274A8063
Manufacturer :0382612600030
EAN:4026677189035

Product details : FAG NJ408-XL-M1-C3 CYLINDRICAL ROLLER BEARING
NJ4 cylindrical roller radial bearing, main dimensions to DIN 5412-1, support bearing, detachable, with cage
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 174.98 excl. VAT
/ Each
£ 209.98 incl. VAT
- Delivery usually within ( 7 ) days
