References
INA:SL183034-A-C3
Rubix:274A8539
Manufacturer :0000101460030
EAN:4047643171809

Product details : INA SL183034-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x260x260 mm |
|---|---|
| Logistic Weight | 12200 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1120 rpm |
| Basic static load, radial - C0r | 1050000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 1,052.32 excl. VAT
/ Each
£ 1,262.78 incl. VAT
- Delivery usually within ( 7 ) days
