References
NTN:NJ2308EG1C4
Rubix:394A6622
EAN:4547359771206



Product details : NTN NJ2308EG1C4 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 75.27 excl. VAT
/ Each
£ 90.32 incl. VAT
- Usually arrives within 14 working days
