NTN NJ324 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ324
See technical informationSee documentsReferences
NTN:NJ324
Rubix:205A5936
EAN:4547359124163



Documents
Product details : NTN NJ324 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 14435 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 653.02 excl. VAT
/ Each
£ 783.62 incl. VAT
- Usually arrives within 14 working days
