References
INA:SL183036-TB
Rubix:238A3073
Manufacturer :0572432200000
EAN:4047643199919

Product details : INA SL183036-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, series 30.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x280x280 mm |
|---|---|
| Logistic Weight | 16050 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,367.67 excl. VAT
/ Each
£ 1,641.20 incl. VAT
- Usually arrives within 14 working days
