NTN NU330C4 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU330C4

See technical informationSee documents
References
NTN:NU330C4
Rubix:205A6812
EAN:4547359148091
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter320 mm
Width65 mm
See all Specifications
Documents

Product details : NTN NU330C4 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x320x65 mm
Logistic Weight26635 g
Inner diameter150 mm
Outer diameter320 mm
Width65 mm
Bearing Clearancec4
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r805000 N
Basic dynamic load, radial - Cr735000 N
Show UNSPSC/ECL@SS
£ 1,315.57 excl. VAT
/ Each
£ 1,578.68 incl. VAT
  • Usually arrives within 14 working days