NTN NUP307EAT2XC3U CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed bearing, separable, polyamide cage
See technical informationReferences
NTN:NUP307EAT2XC3U
Rubix:394A6992
EAN:4547359980660



Product details : NTN NUP307EAT2XC3U CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal distribution of stresses and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation for an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal distribution of stresses and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibratory machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibratory machines
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
- Usually arrives within 14 working days
