References
INA:SL183044-A
Rubix:274A8545
Manufacturer :0000104990000
EAN:4047643140089

Product details : INA SL183044-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x340x340 mm |
|---|---|
| Logistic Weight | 27920 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 800 rpm |
| Basic static load, radial - C0r | 1820000 N |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 2,334.49 excl. VAT
/ Each
£ 2,801.39 incl. VAT
- Delivery usually within ( 7 ) days
