FAG NU2305-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167389690000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2305-E-XL-TVP2
Rubix:229A1654
Manufacturer :0167389690000
EAN:4012801019538

Product details : FAG NU2305-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167389690000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 349 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Delivery usually within ( 7 ) days
