References
INA:SL183056-TB
Rubix:274A8549
Manufacturer :0535304030000
EAN:4012802896916

Product details : INA SL183056-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830..-TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x420x420 mm |
|---|---|
| Logistic Weight | 47100 g |
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 590 rpm |
| Basic static load, radial - C0r | 2650000 N |
| Basic dynamic load, radial - Cr | 1650000 N |
Show UNSPSC/ECL@SS
£ 4,331.28 excl. VAT
/ Each
£ 5,197.54 incl. VAT
- Usually arrives within 14 working days
