References
INA:SL182204-A-XL
Rubix:238A4015
Manufacturer :0501687030000
EAN:4012802556667

Product details : INA SL182204-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x47x47 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 37000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 69.06 excl. VAT
/ Each
£ 82.87 incl. VAT
- Delivery usually within ( 7 ) days
