References
Timken:NU 2317 EMA/C3
Rubix:396A0825
EAN:0087796302792

Product details : TIMKEN NU2317EMAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 474.49 excl. VAT
/ Each
£ 569.39 incl. VAT
- Delivery usually within ( 7 ) days
