FAG NJ2316-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2316-E-XL-TVP2-C4
Rubix:158A1303
Manufacturer :0192259030040
EAN:4012801382212

Product details : FAG NJ2316-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with plastic cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x170x170 mm |
|---|---|
| Logistic Weight | 5900 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 245.49 excl. VAT
/ Each
£ 294.59 incl. VAT
- Delivery usually within ( 7 ) days
