References
Timken:NU1036MA
Rubix:102A9191
EAN:0053893928302



Product details : TIMKEN NU1036MA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x322x124 mm |
|---|---|
| Logistic Weight | 10300 g |
| Packaged dimensions (D x W x H) | 321x322x124 mm |
| Package weight | 10340 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 46 mm |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 500000 N |
| Basic dynamic load, radial - Cr | 386000 N |
Show UNSPSC/ECL@SS
£ 962.02 excl. VAT
/ Each
£ 1,154.42 incl. VAT
- Delivery usually within ( 7 ) days
