References
NTN:NJ2206EG1C3
Rubix:394A6564
EAN:4547359770988



Product details : NTN NJ2206EG1C3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 34.23 excl. VAT
/ Each
£ 41.08 incl. VAT
- Usually arrives within 14 working days
