Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 344 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 8100 rpm |
Limit speed | 18300 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 59000 N |
Usually arrives within 14 working days