References
FAG:NJ2307-E-XL-M1
Rubix:274A7984
Manufacturer :0192249310000
EAN:4026677187864

Product details : FAG NJ2307-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistic Weight | 808 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 81.30 excl. VAT
/ Each
£ 97.56 incl. VAT
- Delivery usually within ( 7 ) days
