Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 95 mm |
Logistics dimensions (L x W x H) | 95x200x200 mm |
---|---|
Logistic Weight | 10200 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 95 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1850..-A |
Reference speed | 1340 rpm |
Limit speed | 1990 rpm |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 730000 N |
Usually arrives within 14 working days