NTN NU1017 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1017
Rubix:205A6210
EAN:4547359137149



Documents
Product details : NTN NU1017 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x22 mm |
|---|---|
| Logistic Weight | 1037 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 95500 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 204.81 excl. VAT
/ Each
£ 245.77 incl. VAT
- Delivery usually within ( 3 ) days
