Cylindrical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x180x180 mm |
---|---|
Logistic Weight | 7800 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1A |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 480000 N |
Basic dynamic load, radial - Cr | 460000 N |
Usually arrives within 14 working days