TIMKEN NJ318EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ318EMA
Rubix:102A9201
EAN:0053893751825
Cylindrical Roller Bearing -  NJ318EMA
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : TIMKEN NJ318EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)203x203x60 mm
Logistic Weight6200 g
Packaged dimensions (D x W x H)203x203x60 mm
Package weight6170 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Materialcarbon-chromium bearing steel (type 52100 and equivalent, to astm a295).
Cagebrass
Reference speed4000 rpm
Basic static load, radial - C0r362000 N
Basic dynamic load, radial - Cr359000 N
Show UNSPSC/ECL@SS
£ 493.30 excl. VAT
/ Each
£ 591.96 incl. VAT
  • Delivery usually within ( 7 ) days