INA FULL COMPLEMENT SINGLE ROW CYLINDRICAL ROLLER BEARING SL192306
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192306
Rubix:80382205
Manufacturer :0011450610000
EAN:4012802072716

Documents
Product details : INA FULL COMPLEMENT SINGLE ROW CYLINDRICAL ROLLER BEARING SL192306
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x72x72 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 4050 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 100000 N |
Show UNSPSC/ECL@SS
£ 117.99 excl. VAT
/ Each
£ 141.59 incl. VAT
- Delivery usually within ( 7 ) days
