Cylindrical Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 83 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu10 |
Material | bearing steel |
Reference speed | 18000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 13200 N |
Basic dynamic load, radial - Cr | 14200 N |
In stock: Next day delivery