References
INA:SL192310
Rubix:203A9486
Manufacturer :0011451000000
EAN:4012802695052

Product details : INA SL19-2310 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x110x110 mm |
|---|---|
| Logistic Weight | 1810 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2750 rpm |
Show UNSPSC/ECL@SS
£ 193.56 excl. VAT
/ Each
£ 232.27 incl. VAT
- Delivery usually within ( 7 ) days
