NTN - Cylindrical Roller Bearing - NU314ET2X
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 2795 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu300 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 222000 N |
Basic dynamic load, radial - Cr | 205000 N |
Usually arrives within 14 working days