NTN N210C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N210C3
See technical informationSee documentsReferences
NTN:N210C3
Rubix:205A5120
EAN:4547359150131



Documents
Product details : NTN N210C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 495 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 53500 N |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- Usually arrives within 14 working days
