References
Timken:NJ 316 EMA/C3
Rubix:396A0636
EAN:0087796313309

Product details : TIMKEN NJ316EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 308.46 excl. VAT
/ Each
£ 370.15 incl. VAT
- Delivery usually within ( 7 ) days
