References
INA:SL192318-TB-XL
Rubix:238A5043
Manufacturer :0572427800000
EAN:4012802342178

Product details : INA SL192318-TB-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing SL1923, full compl, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x190x190 mm |
|---|---|
| Logistic Weight | 8635 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1760 rpm |
| Basic static load, radial - C0r | 650000 N |
| Basic dynamic load, radial - Cr | 620000 N |
Show UNSPSC/ECL@SS
£ 805.84 excl. VAT
/ Each
£ 967.01 incl. VAT
- Delivery usually within ( 7 ) days
