Cylindrical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x180x180 mm |
---|---|
Logistic Weight | 7614 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Reference speed | 4000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 490000 N |
Basic dynamic load, radial - Cr | 455000 N |
Usually arrives within 14 working days