Cylindrical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 136 mm |
Logistics dimensions (L x W x H) | 136x290x290 mm |
---|---|
Logistic Weight | 31300 g |
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 136 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1850..-TB |
Material | Steel |
Reference speed | 770 rpm |
Limit speed | 1320 rpm |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1430000 N |
Usually arrives within 14 working days