Cylindrical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 29300 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1690 rpm |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 650000 N |
Usually arrives within 14 working days