References
INA:SL183052-TB
Rubix:274A8548
Manufacturer :0535302680000
EAN:4047643139977

Product details : INA SL183052-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830..-TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x400x400 mm |
|---|---|
| Logistic Weight | 44500 g |
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 620 rpm |
| Basic static load, radial - C0r | 2500000 N |
| Basic dynamic load, radial - Cr | 1600000 N |
Show UNSPSC/ECL@SS
£ 3,767.94 excl. VAT
/ Each
£ 4,521.53 incl. VAT
- Usually arrives within 14 working days
