References
INA:SL06016-E
Rubix:104A3993
Manufacturer :0001112520000
EAN:4012802071757

Product details : INA CYL. NEEDLE BEARING SL06016-E
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 740.98 excl. VAT
/ Each
£ 889.18 incl. VAT
- Delivery usually within ( 7 ) days
