References
INA:RSL183018-A
Rubix:238A3251
Manufacturer :0000573630000
EAN:4012802416572

Product details : INA RSL183018-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL1830, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x130,11x130,11 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 90 mm |
| Outer diameter | 130.11 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 196.78 excl. VAT
/ Each
£ 236.14 incl. VAT
- Delivery usually within ( 7 ) days
