NTN NJ2209C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2209C3
See technical informationSee documentsReferences
NTN:NJ2209C3
Rubix:205A5613
EAN:4547359118933



Documents
Product details : NTN NJ2209C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x23 mm |
|---|---|
| Logistic Weight | 564 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 43.36 excl. VAT
/ Each
£ 52.03 incl. VAT
- Usually arrives within 14 working days
