NTN - Cylindrical Roller Bearing - NJ306ET2X
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 375 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days