INA SL182924-B-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182924-B-XL
Rubix:238A3928
Manufacturer :0508924870000
EAN:4012802249040
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter165 mm
Width27 mm
See all Specifications

Product details : INA SL182924-B-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x165x165 mm
Logistic Weight1680 g
Inner diameter120 mm
Outer diameter165 mm
Width27 mm
Bearing Clearancecn
Sealingopen
Reference speed1590 rpm
Basic static load, radial - C0r285000 N
Basic dynamic load, radial - Cr199000 N
Show UNSPSC/ECL@SS
£ 293.06 excl. VAT
/ Each
£ 351.67 incl. VAT
  • Delivery usually within ( 7 ) days