INA CYLIND ROLLR BEARING SL185008-S3-A-C4

Cylindrical roller bearing

See technical information
References
INA:SL185008-S3-A-C4
Rubix:104A3890
Manufacturer :0002194520040
EAN:4012802699371
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width38 mm
See all Specifications

Product details : INA CYLIND ROLLR BEARING SL185008-S3-A-C4


Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850...-A, full complement, double row, support bearing, 1 edge on outer ring, 3 edges on inner ring, type SL18

Technical specifications


Attributes
Logistic Weight560 g
Inner diameter40 mm
Outer diameter68 mm
Width38 mm
Bearing Clearancec4
Sealingopen
Show UNSPSC/ECL@SS
£ 148.53 excl. VAT
/ Each
£ 178.24 incl. VAT
  • In stock: Next day delivery