References
NSK:N1012RXTPKRCC0P4Y
Rubix:399A6275
EAN:00029176649561

Product details : NSK N1012RXTPKRCC0P4Y CYLINDRICAL ROLLER BEARINGS
NSK offers one of the most comprehensive ranges of angular contact ball bearings designed to meet the demanding requirements of original equipment manufacturers. These bearings have a contact angle that enables them to withstand high axial loads in one direction, as well as radial loads. They are generally used in pairs, triplex sets or multiplex sets for axial rigidity and resilience.
Strengths
High-grade steel - Ultra-clean steel to extend bearing life by up to 80% Advanced grease technology - NSK lubricants that can extend grease life and performance High-grade balls - Smooth, quiet operation even at high speeds Super Finished Raceways - Specially ground to minimize noise and improve lubricant distribution and life Contact angle - The BSBD series is available for housing mounting (BSN type) and for bearing mounting (BSN type). Specially sharpened to minimize noise and improve lubricant distribution and life Contact angle - The 60-degree angle BSBD series is available for housing mounting (type BSN) and front mounting (type BSF) with through holes for easy mounting. Patented seals - Provide resistance to contamination in the harshest environments Cages - Available in a range of polyamide and brass cage assemblies Quality assured - 100% testing guarantees total product quality
Applications
Mainly used for the positioning end of ball screws
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 915.65 excl. VAT
/ Each
£ 1,098.78 incl. VAT
- Usually arrives within 14 working days
