NTN NU217 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU217

See technical informationSee documents
References
NTN:NU217
Rubix:205A6350
EAN:4547359000528
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications
Documents

Product details : NTN NU217 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x28 mm
Logistic Weight1950 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r140000 N
Basic dynamic load, radial - Cr134000 N
Show UNSPSC/ECL@SS
£ 90.72 excl. VAT
/ Each
£ 108.86 incl. VAT
  • Delivery usually within ( 3 ) days