NTN - Cylindrical Roller Bearing - N321
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 225x225x49 mm |
---|---|
Logistic Weight | 8860 g |
Inner diameter | 105 mm |
Outer diameter | 225 mm |
Width | 49 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 355000 N |
Usually arrives within 14 working days