References
INA:SL183038-TB
Rubix:238A0855
Manufacturer :0572433280000
EAN:4054366757821

Product details : INA SL183038-TB CYLINDRICAL ROLLER BEARING
Ball bearing 607 stainless steel sealed 7x19x19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x290x290 mm |
|---|---|
| Logistic Weight | 16510 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,725.67 excl. VAT
/ Each
£ 2,070.80 incl. VAT
- Usually arrives within 14 working days
